Shop All Split-Phase AC Motors
Weg
Motor- 00118OT1BO56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS
Mfr # 00118OT1BO56-S
Zoro # G102754303
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Nameplate RPM 1800
- Motor Service Factor 1.15
- Full Load Amps 4.5
- Motor Mounting Type FOOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118OT1BO56-S
- Zoro # G102754303
- UPC # 7909322051680
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 12.677 |
Details
Motor Enclosure Design | ODP |
Nameplate RPM | 1800 |
Motor Service Factor | 1.15 |
Full Load Amps | 4.5 |
Motor Mounting Type | FOOT |
HP | 1 |
Nominal Efficiency | 82.6 |
Frame Material | ROLLED STEEL |
WEIGHT | 41 |
FRAME | 56 |
VOLTAGE | 115/208-230 |
Description
MOTOR 1HP 4P 56 WCA2 ROLLED STEEL SINGLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QB-1/2T-U (QB-1/2T-U)
- POWERDRIVE Sheave, H Bushing, 3.55" O.D. (BK34H)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (CB060804)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- MARATHON MOTORS General Purpose Motor, Split-Ph, 1/4 HP (5KH32DNA612X)
- Weg General Purpose AC Motors