Shop All Split-Phase AC Motors
Weg
Motor- 00118ET3H56CFLMotor-S, 1 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS
Mfr # 00118ET3H56CFL-S
Zoro # G102754174
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Frame Material ROLLED STEEL
- Full Load Amps 1.2
- Nominal Efficiency 85.5
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118ET3H56CFL-S
- Zoro # G102754174
- UPC # 7909492928256
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 13.504 |
Details
Motor Service Factor | 1.15 |
Frame Material | ROLLED STEEL |
Full Load Amps | 1.2 |
Nominal Efficiency | 85.5 |
Motor Enclosure Design | TEFC |
HP | 1 |
Nameplate RPM | 1800 |
Motor Mounting Type | FOOTLESS |
VOLTAGE | 575 |
FRAME | 56C |
Description
MOTOR 1HP 4P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37-2)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- CONTINENTAL CONTITECH 3/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1060)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2C-E)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1140 rpm, 56 (6XH74)
- Weg Split-Phase AC Motors