Shop All Split-Phase AC Motors
Weg
Motor- 00118ET3E143JMMotor-SG, 1 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS
Mfr # 00118ET3E143JM-SG
Zoro # G502754187
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Frame Material ROLLED STEEL
- Motor Enclosure Design TEFC
- Motor Service Factor 1.15
- Overall Length 16.102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118ET3E143JM-SG
- Zoro # G502754187
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 16.102 |
Details
HP | 1 |
Frame Material | ROLLED STEEL |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOT |
Nameplate RPM | 1800 |
Full Load Amps | 1.5 |
Nominal Efficiency | 85.5 |
FRAME | 143/5JM |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 4P 143/5JM WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- BESTORQ Aftermarket Bush Hog ES2052K1 (Deck 52") Zero Turn Mower Replacement Belt, B144LG (B144LG)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (DPEF050706)
- KEN-TOOL TOOL 18 LOCK RING (T27A) (KT32128)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG -0.55,1200, 56HC Frame, Single Phase - General Purpose Motors (.7512ES1B56C-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K534)
- Weg Split-Phase AC Motors