Shop All Split-Phase AC Motors
Weg
Motor- 00118ES1RFD56Motor-S, 1 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS
Mfr # 00118ES1RFD56-S
Zoro # G202754296
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type FOOT
- Motor Service Factor 1.15
- HP 1
- Full Load Amps 6.8
- Overall Length 13.901
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118ES1RFD56-S
- Zoro # G202754296
- UPC # 7909522485513
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 13.901 |
Details
Motor Mounting Type | FOOT |
Motor Service Factor | 1.15 |
HP | 1 |
Full Load Amps | 6.8 |
Nominal Efficiency | 71 |
Nameplate RPM | 1800 |
Frame Material | ROLLED STEEL |
Motor Enclosure Design | TEFC |
WEIGHT | 40 |
VOLTAGE | 115/230 |
FRAME | 56 |
Description
MOTOR 1HP 4P 56 WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 2RS (6007 2RS/C3 PRX)
- VIBCO Electric Vibrator, 5.5/2.8 A, 230/460VAC, 3 Phase (2P-4500)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E677)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK180 (89220)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- DAYTON GP Mtr, Splt Ph, 1/4HP, 1725/1425rpm, 48 (6XJ46)
- Weg Split-Phase AC Motors