Shop All Hazardous Location Motors
Weg
Motor- 00112XT3E145TC, 1 HP, 1200 RPM, TEFC, 145TC FRAME, 230/460 VOLTS
Mfr # 00112XT3E145TC
Zoro # G102754266
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- Frame Material CAST IRON
- Overall Length 13.752
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00112XT3E145TC
- Zoro # G102754266
- UPC # 7909323926567
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 13.752 |
Details
HP | 1 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
Frame Material | CAST IRON |
Nameplate RPM | 1200 |
Full Load Amps | 1.54 |
Nominal Efficiency | 82.5 |
Motor Service Factor | 1.15 |
FRAME | 145TC |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 6P 143/5TC WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Band Clamp Preformed, F 1" ID (F4)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 25 mm Stroke, ISO Double Acting (CD85E20-25-B)
- CLIMAX METAL PRODUCTS ISCC-062-062SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-062-062SKW)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/4-6 (QSRL-G1/4-6)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4 (03018XT3E286T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- LEESON 3Hp Explosion Proof Motor, 3Phase, 3600 Rpm, 208-230/460V, 56C Frame, Epfc (119435.00)
- Weg Definite Purpose Motors