Shop All Hazardous Location Motors
Weg
Motor- 00112XT3E145T, 1 HP, 1200 RPM, TEFC, 145T FRAME, 230/460 VOLTS
Mfr # 00112XT3E145T
Zoro # G102754167
original price:
$811.99
8% off
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- Overall Length 13.752
- Nominal Efficiency 82.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00112XT3E145T
- Zoro # G102754167
- UPC # 7909492073963
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 13.752 |
Details
HP | 1 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
Nominal Efficiency | 82.5 |
Nameplate RPM | 1200 |
Frame Material | CAST IRON |
Full Load Amps | 1.54 |
Motor Service Factor | 1.15 |
FRAME | 145T |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 6P 143/5T WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15604)
- CARTER BEARINGS 1.375", Needle Cam Follower, Sealed, Hex (CNB-44-SB)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4 (03018XT3E286T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- MARATHON MOTORS Hazardous Location Motor, 1-1/2 HP (056T17G15601)
- Weg Hazardous Location Motors