Shop All Split-Phase AC Motors
Weg
Motor- 00112OT3E145JMMotor-S, 1 HP, 1200 RPM, ODP, 143/5JM FRAME, 230/460 VOLTS
Mfr # 00112OT3E145JM-S
Zoro # G202754197
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.7
- Nameplate RPM 1200
- Nominal Efficiency 82.5
- HP 1
- Overall Length 13.701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00112OT3E145JM-S
- Zoro # G202754197
- UPC # 7909158537549
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 13.701 |
Details
Full Load Amps | 1.7 |
Nameplate RPM | 1200 |
Nominal Efficiency | 82.5 |
HP | 1 |
Motor Service Factor | 1.15 |
Motor Enclosure Design | ODP |
Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOT |
VOLTAGE | 230/460 |
FRAME | 143/5JM |
Description
MOTOR 1HP 6P 143/5JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-160-PPV-A (DSNU-25-160-PPV-A)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" (L0957/16)
- PIX V-Belt, Cogged 3/8 X 46 (3VX460)
- CARLIN 98022S 1/7 Hp Motor Psc 115/1/60 (98022S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (4K913)
- Weg Split-Phase AC Motors