Shop All Water Well & Jet Pump Motors
Weg
Motor- 00112ET3E145JMMotor-W22, 1 HP, 1200 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS
Mfr # 00112ET3E145JM-W22
Zoro # G202754289
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Frame Material CAST IRON
- Motor Mounting Type FOOT
- Nameplate RPM 1200
- Overall Length 15.675
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00112ET3E145JM-W22
- Zoro # G202754289
- UPC # 7909158271337
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 15.675 |
Details
HP | 1 |
Motor Frame Material | CAST IRON |
Motor Mounting Type | FOOT |
Nameplate RPM | 1200 |
Full Load Amps | 1.73 |
Motor Service Factor | 1.25 |
Nominal Efficiency | 82.5 |
Motor Enclosure Design | TEFC |
FRAME | 143/5JM |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 6P 143/5JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 68 Teeth, Length 25.5 In (1DHL1)
- LINCOLN LUBRICATION 12V Lithium Ion Battery (1261)
- DODGE P2B-IP-203LE, Expansion (Float), Cast Iron, 2.1875 inch Bore Diameter (069496)
- BESTORQ Banded Cogged Belt, 40 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX400)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- MARATHON 1/3 Hp General Purpose Pump Motor, 1 Phase, 3600 Rpm, C1336 (C1336)
- MARATHON 1.50 Hp Jet Pump Motor, 3 Phase, 3600 Rpm (J064A)
- CENTURY Pump Motor, Capacitor-Start Design (K1070)
- Weg Water Well & Jet Pump Motors