Shop All Water Well & Jet Pump Motors
Weg
Motor- 00112ET3E145JMMotor-S, 1 HP, 1200 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS
Mfr # 00112ET3E145JM-S
Zoro # G602754193
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Mounting Type FOOT
- Nominal Efficiency 82.5
- Motor Frame Material ROLLED STEEL
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00112ET3E145JM-S
- Zoro # G602754193
- UPC # 7909522755494
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 16.102 |
Details
HP | 1 |
Motor Mounting Type | FOOT |
Nominal Efficiency | 82.5 |
Motor Frame Material | ROLLED STEEL |
Nameplate RPM | 1200 |
Motor Enclosure Design | TEFC |
Full Load Amps | 1.6 |
Motor Service Factor | 1.15 |
FRAME | 143/5JM |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 6P 143/5JM WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- KOYO Ball Bearing 53-100MM (6309)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16661 (08Z-648)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- BALDOR-RELIANCE Pump Motor, 1/2 HP, 3450 rpm, 1-Phase, 60 Hz (JL1303A)
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- Weg Water Well & Jet Pump Motors