Shop All AC Metric Three Phase Motors
Weg
Metric Motor, 5-1/2HP, 1165 rpm, Frame 132M
Mfr # 13984833
Zoro # G8526128
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,054.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 5 1/2
- RPM Range 1,101-1,200
- Voltage 460V AC
- Frame 132M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 13984833
- Zoro # G8526128
- Country of Origin Brazil
- Category AC Metric Three Phase Motors
Dimensions
Shaft Dia. | 38 mm |
Shaft Length | 80 mm |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 410 mm |
Overall Length | 490 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 1/2 HP, Nameplate RPM 1,165, No. of Speeds 1, Voltage 460V AC, Full Load Amps 7.9 A, 132M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 882K5 Micro V Belt, 88.2 in Pitch Length, 0.7 in Top Width, 5 Ribs (882K5)
- COXREELS Swivel, Brass 1/2In NPT Inlet (439)
- TRITAN Roller Chain, Single Strand, Offset Link (240-1 OSL)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 230V, 3.3 (71631638M)
- WEG Metric Motor, 1 HP, 3450 rpm, Frame 80 (13984003)
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15514)
- MARATHON Explosion Proof Motor, 1.50 HP, 3 phase, 1800 RPM, 230/460 V, 145TC Frame, EPFC (C362A)
- MARATHON MOTORS Metric Motor, 5 1/2 HP, 1,765 RPM, 230/460V (TCA0042AE211GAA009)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP44252T-4, 250HP, 3600RPM, 3PH, 60HZ, 449TS, TEFC, FOOT (ECP44252T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor M1508T, 5/2.5HP, 1725/850RPM, 3PH, 60HZ, 215T, 3744M (M1508T)
- MARATHON Three Phase ODP Motor, 10HP, 3 phase, 4 Pole, 575V, 1800RPM, 60Hz, 91.7%, 215T Frame (GT0119)
- Weg Definite Purpose Motors