Shop All AC Metric Three Phase Motors
Weg
Metric Motor, 4 HP, 1170 rpm, Frame 132M
Mfr # 13984832
Zoro # G6630500
product price: $991.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 4
- RPM Range 1,101-1,200
- Voltage 460V AC
- Frame 132M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 13984832
- Zoro # G6630500
- Country of Origin Brazil
- Category AC Metric Three Phase Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Length | 80 mm |
Shaft Dia. | 38 mm |
Overall Length | 490 mm |
Length Less Shaft | 410 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 4 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 460V AC, Full Load Amps 6.01 A, 132M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 575K12 Micro V Belt, 57.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (575K12)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (A2C)
- WILLIAMS Williams Gauge Fitting, 1/4" F NPT (8FG38MF)
- SPEEDAIRE Nosepiece, 3/32, 2.4mm (TTR8212601DG)
- WEG Metric Motor, 1 HP, 3450 rpm, Frame 80 (13984003)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP3768T, 5HP, 1165RPM, 3PH, 60HZ, L215T, TEFC, FOOT (ECP3768T)
- MARATHON MOTORS Metric Motor, 4 HP, 3,499 RPM, 230/460V (TCA0031AE211GAA009)
- BALDOR-RELIANCE Baldor-Reliance Motor M1220T, 1/.44HP, 1725/1140RPM, 3PH, 60HZ, 145T, 3528M (M1220T)
- BALDOR-RELIANCE Baldor-Reliance Severe Duty Motor, , 3 PH, 15 HP, 460 V, 1765 RPM, TEFC, 254T Frame (ECP82333T-4)
- MARATHON MOTORS GP Motor, 3 HP, 1,170 RPM, 230/460V AC, 112M (TCA2P23AE211GAA009)
- LEESON Special Voltage Motor, 1 HP, 3 Ph, 60 Hz, 575 V, 3600 RPM, 56 Frame, DP (LM34064)
- Weg AC Metric Three Phase Motors