Shop All AC Metric Three Phase Motors
Weg
Metric Motor, 3 HP, 1175 rpm, Frame 132S
Mfr # 13984829
Zoro # G5776524
product price: $960.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$960.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3
- RPM Range 1,101-1,200
- Voltage 460V AC
- Frame 132S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 13984829
- Zoro # G5776524
- Country of Origin Brazil
- Category AC Metric Three Phase Motors
Dimensions
Shaft Dia. | 38 mm |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 80 mm |
Overall Length | 490 mm |
Length Less Shaft | 410 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 460V AC, Full Load Amps 4.41 A, 132S Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 7/8 Bore Dia., 15 # of Teeth (60B15FP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- DAYTON Motor Start Capacitor, 540-648 MFD, Round (2MDU5)
- WEG Metric Motor, 1 HP, 3450 rpm, Frame 80 (13984003)
- MARATHON Severe Duty Motor, 1.50 HP, 3 phase, 1800 RPM, 460 V, 145T Frame, TENV (E652A)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP4103T, 25HP, 1770RPM, 3PH, 60HZ, 284T, 1046M, TEFC, F1 (ECP4103T)
- MARATHON MOTORS Metric Motor, 1 1/2 HP, 1,175 RPM, 230/460V (TCA1P13AE211GAA009)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP4107T-4, 25HP, 3550RPM, 3PH, 60HZ, 284TS, TEFC, FOOT (ECP4107T-4)
- MARATHON MOTORS Metric Motor, 10 HP, 1,775 RPM, 230/460V (TCA7P52AE211GAA009)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP3665T, 5HP, 1750RPM, 3PH, 60HZ, L184T, TEFC, FOOT (ECP3665T)
- Weg AC Metric Three Phase Motors