Shop All Adjustable Frequency Drive Accessories
Weg
Keypad, For CFW700
Mfr # HMI-02
Zoro # G3950895
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Panel Mount or Pluggable
- Depth 1.0 in
- Height 7.0 in
- Mfr. Stock No. HMI-02
- For Use With CFW700 AC Variable Frequency Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # HMI-02
- Zoro # G3950895
- Country of Origin Brazil
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 1.0 in |
Height | 7.0 in |
Width | 3.0 in |
Overall Depth | 1.12 in |
Overall Height | 4.45 in |
Overall Width | 2.56 in |
Details
Mounting Type | Panel Mount or Pluggable |
Item | Interface Module Kit |
Mfr. Stock No. | HMI-02 |
For Use With | CFW700 AC Variable Frequency Drive |
Includes | Keypad |
Function | Programming, Monitoring, Troubleshooting CFW700 VFD |
Application | Variable Speed Drive |
Description
Interface Module Kit, For Use With CFW700 AC Variable Frequency Drive, Variable Speed Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8 ID X 3/4 Od X 1 1/4 Oal Steel Reducer Bushing, Pk3 (SRB-101220X3)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 208-230/460V AC Voltage, 56H Frame, 1,725 Nameplate RPM (056T17DRR70010A1)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- DAYTON 3L540 V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- WEG CANopen Interface Module (CAN-01)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- EATON Standard I/O Card, 2 Relay Output (NC/NO) (OPTA2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- SCHNEIDER ELECTRIC Screw Connector (VW3A3609)
- SCHNEIDER ELECTRIC Remote Keypad, IP54 NEMA 12 (VW3G22101)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- Weg Adjustable Frequency Drive Accessories