Shop All AC Cooling Tower Motors
Weg
IEEE 841 Motor, Three Phase, 20 HP, 3,520 Nameplate RPM, 460V AC, 256T Frame
Mfr # 02036ST3QIE256T-W22
Zoro # G3050765
product price: $2,217.75
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,217.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 20
- Nameplate RPM 3,520
- Frame 256T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02036ST3QIE256T-W22
- Zoro # G3050765
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 20 15/16 in |
Manufacturers Warranty Length | 5 yr |
Shaft Length | 4 in |
Overall Length | 24 15/16 in |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 460V AC, Full Load Amps 23.2 A, 256T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearings, XLS22RS (XLS-2-2RS)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 40 # of Teeth (25A40 X 3/8)
- ZORO SELECT Minor Service Kit (C85493-P)
- WEG Run Capacitor 400V 50Mfd (RCP-50/400V)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- Weg Definite Purpose Motors