Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 75 HP, T3C
Mfr # 07536XT3E365TS
Zoro # G9811471
product price: $8,463.75
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,463.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 75
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07536XT3E365TS
- Zoro # G9811471
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 27 13/16 in |
Shaft Length | 3 3/4 in |
Overall Length | 31 9/16 in |
Shaft Dia. | 1 7/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 165.0/82.4 A, 365TS Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Release Valve Assembly (DA8786900SR)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 34" (AX34)
- SUNSONG Brake Hydraulic Hose - Rear Center, 2203345 (2203345)
- BREEZE Hose Clamp, Mil Spec, No13,410SS, PK10 (MS35842-13)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/3HP (056C17G5320)
- Weg Hazardous Location Motors