Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4
Mfr # 00712XT3E254T
Zoro # G2622812
product price: $1,899.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,899.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00712XT3E254T
- Zoro # G2622812
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Shaft Length | 4 in |
Length Less Shaft | 19 3/16 in |
Overall Length | 23 3/16 in |
Shaft Dia. | 1 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 19.5/9.7 A, 254T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M8 (FK-M8)
- D&D 52" Outside Length, 1/2" Top Width, 1 Ribs (A50/4L520)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-050SS)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- MARATHON MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/208-230V (056C17G15556)
- Weg Hazardous Location Motors