Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 60 HP, T3C
Mfr # 06018XT3E364T
Zoro # G9811496
product price: $7,845.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$7,845.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 60
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 06018XT3E364T
- Zoro # G9811496
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Shaft Dia. | 2 3/8 in |
Shaft Length | 5 7/8 in |
Length Less Shaft | 27 13/16 in |
Overall Length | 33 11/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 137.0/68.3 A, 364T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 27129 TORO Aerator: Edger/Trimmer Belt, SN 40127, 40406, 41100, 41101, 41103, 41108, W/25" Belt O.C. (4LK250)
- SMC Valve, 5 Port, 2 Position, 12VDC (SY5340-6LOZ)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, El (2062-12-12S)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25 (CPHS461-25K)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4 (03018XT3E286T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 3/4HP (056C17G5322)
- Weg Hazardous Location Motors