Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 500 HP, T3C
Mfr # 50018XT3G586/7
Zoro # G9811347
product price: $52,564.50
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$52,564.50
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 500
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 50018XT3G586/7
- Zoro # G9811347
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Shaft Dia. | 3 7/8 in |
Length Less Shaft | 49 3/4 in |
Shaft Length | 11 5/8 in |
Overall Length | 61 3/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 500 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 460V AC, Full Load Amps 568 A, 586/7T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- TOMPKINS Hydraulic Fitting-Flange12FOR-12FL C61 FLANGE PAD (W46-12-12)
- INDUSTRIAL GOLD Air Compressor Pressure Switch, Operating Pressure 145-175Psi (LF17-1H2)
- HYDAC 0160 D 005 BN4HC Size 0160, 5 Micron Filter Element for Pressure Filters (0160 D 005 BN4HC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/2HP (056C17G5321)
- Weg Hazardous Location Motors