Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4
Mfr # 05036XT3E326TS
Zoro # G0263663
product price: $4,936.50
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,936.50
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 50
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05036XT3E326TS
- Zoro # G0263663
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Overall Length | 29 5/8 in |
Length Less Shaft | 25 7/8 in |
Shaft Length | 3 3/4 in |
Shaft Dia. | 1 7/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 111.0/55.5 A, 326TS Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 330-3M-09 (330-3M-09)
- MTD Belt-V 1/2X58.160 (954-0434)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI RD (PLR10025-50)
- LEESON Washdown Motor, 2 HP, Face/Base, 13-3/8in.L (114637.00)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3.3/1.6A (056T17G15600)
- Weg Hazardous Location Motors