Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 40 HP, T4
Mfr # 04012XT3E364T
Zoro # G1484585
product price: $7,932.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,932.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 40
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 04012XT3E364T
- Zoro # G1484585
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Overall Length | 33 11/16 in |
Length Less Shaft | 27 13/16 in |
Shaft Length | 5 7/8 in |
Shaft Dia. | 2 3/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 94.2/47.1 A, 364T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 1/4" Female Jic Swivel, Straight (6506-04-04)
- BUYERS PRODUCTS 26 GPM In-Tank Filter 1 Inch NPT/25 Micron/25 PSI Bypass (HFA92525)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ08)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15612)
- Weg Definite Purpose Motors