Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4
Mfr # 00336XT3E182T
Zoro # G0250083
product price: $894.00
/ea
Free Shipping & Returns
$894.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336XT3E182T
- Zoro # G0250083
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Overall Length | 15 7/8 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 12 1/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,515, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 7.5/3.7 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CNMG-432 TiN C-5 Carbide Insert (6000-6832)
- DDS Shaft Seal, SC, 2.25in ID, Nitrile Rubber (57.1592.0712.7SC)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- LIQUID WRENCH 11 oz., Aerosol, Dry Lubricant (L512)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4 (03018XT3E286T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15521)
- Weg Definite Purpose Motors