Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4
Mfr # 00312XT3E213T
Zoro # G2529432
product price: $1,344.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,344.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00312XT3E213T
- Zoro # G2529432
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Shaft Length | 3 3/8 in |
Length Less Shaft | 14 9/16 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 19 7/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.8/4.4 A, 213T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS 50-515 6OZ PISTOL OILER (50515)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- DYNABRADE Screw, 96539 (96539)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T3B (182TTGCD4068)
- Weg Definite Purpose Motors