Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4
Mfr # 02036XT3E256T
Zoro # G0975511
product price: $2,312.25
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,312.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 20
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02036XT3E256T
- Zoro # G0975511
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 20 15/16 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Overall Length | 24 15/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,530, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 46.4/23.2 A, 256T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Pin, 3x16 (TTR4410222G)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FP-04MP TEE (5603-04-04-04)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01318, Pressure Line, 25 micron, Outside-In (MF0059646)
- WESTAR Engine Mount - Front Right, EM-2801 (EM-2801)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T3B (184TTGCD6526)
- Weg Hazardous Location Motors