Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4
Mfr # 02018XT3E256T
Zoro # G2618795
product price: $2,301.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,301.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 20
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02018XT3E256T
- Zoro # G2618795
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Overall Length | 24 15/16 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Length Less Shaft | 20 15/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 50.0/25.0 A, 256T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 4.2 dia. (DH421042)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325175A)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Brass (P4M8-B)
- GATES PowerGrip GT3 Belts - 2M and 3M, 140-2MGT-09 (140-2MGT-09)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4 (03018XT3E286T)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3.3/1.6A (056T17G15600)
- Weg Definite Purpose Motors