Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4
Mfr # 00236XT3E145T
Zoro # G3025547
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236XT3E145T
- Zoro # G3025547
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 11 1/2 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 13 3/4 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,480, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.3/2.6 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (36VF76)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CCWSE, Wound Field (MUE-6302)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-668)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B (056T17G5316)
- Weg Hazardous Location Motors