Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 150 HP, T3C
Mfr # 15036XT3G445TS
Zoro # G9811383
product price: $15,990.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$15,990.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 150
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 15036XT3G445TS
- Zoro # G9811383
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Overall Length | 40 1/16 in |
Shaft Length | 4 3/4 in |
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 35 5/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 3,570, No. of Speeds 1, Voltage 460V AC, Full Load Amps 161 A, 445TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 51" Outside Length, 1/2" Top Width, 1 Ribs (A49/4L510)
- QA1 Metric Precision Rod End (MHFR16T)
- ENERPAC Two Speed, Lightweight Hydraulic Hand Pump, 55 in 3 Usable Oil (P392)
- MTD Hose-Drain 14 Lg (751-3141-14)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/2HP (056C17G5321)
- Weg Hazardous Location Motors