Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 125 HP, T3C
Mfr # 12536XT3G444TS
Zoro # G9811417
product price: $15,655.50
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$15,655.50
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 125
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 12536XT3G444TS
- Zoro # G9811417
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 35 5/16 in |
Overall Length | 40 1/16 in |
Shaft Dia. | 2 3/8 in |
Shaft Length | 4 3/4 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 460V AC, Full Load Amps 132 A, 444TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204ZZ (SS6204 ZZ FM222)
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75118)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15521)
- Weg Hazardous Location Motors