Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 125 HP, T3C
Mfr # 12518XT3E444T
Zoro # G9811401
product price: $14,970.75
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$14,970.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 125
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 12518XT3E444T
- Zoro # G9811401
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Shaft Dia. | 3 3/8 in |
Overall Length | 43 13/16 in |
Shaft Length | 8 1/2 in |
Length Less Shaft | 35 5/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 284.0/139.0 A, 444T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, Coil 24 VDC, B Series (PS2982B49P)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3V850)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC35)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.25 Rod (211326)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4 (03018XT3E286T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15612)
- Weg Hazardous Location Motors