Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 125 HP, T3C
Mfr # 12512XT3G445T
Zoro # G9811392
product price: $16,152.75
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$16,152.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 125
- RPM Range 1,101-1,200
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 12512XT3G445T
- Zoro # G9811392
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 35 5/16 in |
Shaft Dia. | 3 3/8 in |
Overall Length | 43 13/16 in |
Shaft Length | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 460V AC, Full Load Amps 150 A, 445T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- RULAND Shaft Collar, Mountable, 3/4", Steel, Outside Dia.: 1-1/2" (OF-SP-12-F)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 40 (6840053)
- PERFORMANCE TOOL Fluid Lubricant Pump (W1141)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1140 rpm (056T11G15531)
- Weg Hazardous Location Motors