Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 100 HP, T3C
Mfr # 10036XT3E405TS
Zoro # G9811444
product price: $9,749.25
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$9,749.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 100
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10036XT3E405TS
- Zoro # G9811444
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 30 13/16 in |
Overall Length | 35 1/16 in |
Shaft Dia. | 2 1/8 in |
Shaft Length | 4 1/4 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 220.0/110.0 A, 405TS Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pdstl Fan Mtr, PSC, TENV, 1/4HP, 1625rpm, 48Z (048A17T2005)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- DUPAGE Stainless Steel Hose Clamp, 9/16" To 1-1/16", Sae 10, 10PK (B10HS)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C17G15525)
- Weg Definite Purpose Motors