Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 100 HP, T3C
Mfr # 10012XT3E444T
Zoro # G9811426
product price: $15,774.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$15,774.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 100
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10012XT3E444T
- Zoro # G9811426
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Shaft Dia. | 3 3/8 in |
Overall Length | 43 13/16 in |
Length Less Shaft | 35 5/16 in |
Shaft Length | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 242.0/121.0 A, 444T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE88)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S75-4)
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools (4P40)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 1/2 HP, T3B (056T17G5315)
- Weg Hazardous Location Motors