Shop All Capacitor-Start & Capacitor-Run AC Motors
Weg
General Purpose Motor, 1 HP, 56 Frame
Mfr # 00118OT1B56-S
Zoro # G7745215
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118OT1B56-S
- Zoro # G7745215
- Country of Origin Multiple
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 11/16 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 10 13/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.00/4.98-4.50 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" ID x 3/4" x 1" Heavy Machine Bushings 2PK (931127)
- TOMPKINS Hose Protectors3.25"X6.00" BLACK HOSE PROTECTOR (HP-06B)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Black (HZB10020-100-G)
- NSK NSK 6020ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6020ZZ)
- WEG Single Phase TEFC Motor (00118ES1B56-S)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56C, EFF 81.8 (30PT41)
- DAYTON GP Mtr, CS, ODP, 3 HP, 1725 rpm, 184T (5K675)
- BALDOR-RELIANCE General Purpose Motor, 3/4 HP, 115/230V (CEL11307)
- DAYTON GP Mtr, CSCR, TEFC, 5 HP, 3540 rpm, 184T (6K146)
- ARMSTRONG 63A06 Capacitor 176-216 Mfd @ (63A06)
- Weg General Purpose AC Motors