Shop All Motor Flanges & Flange Kits
Weg
Flange Kit, 90 Frame, O. D. 7.87 In.
Mfr # FLF-IM90-UBC
Zoro # G7196095
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 7.87 in
- Converts To D-Flanged Motors
- Includes Bolts
- Inside Dia. (In.) 5.12 in
- NEMA/IEC Frame 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLF-IM90-UBC
- Zoro # G7196095
- Country of Origin Brazil
- Category Motor Flanges & Flange Kits
Dimensions
Length (In.) | 7.87 in |
Inside Dia. (In.) | 5.12 in |
Rabbet Dia. (In.) | 5.12 |
Outside Dia. (In.) | 7.87 in |
Input IEC Frame Size | 90 |
Rabbet Diameter | 5.12 in |
Output IEC Frame Size | 90 |
Bolt Thread Size | M12 |
Overall Diameter | 7 7/8 in |
Details
Converts To | D-Flanged Motors |
Includes | Bolts |
NEMA/IEC Frame | 90 |
Threads (In.) | M12 |
Converts From | Non Flanged Motors |
For Use With | 90 Cast Iron Frame Motors |
Function | Converts Non Flanged Motors to Flanged Motors |
Item | Flange |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Application | Converts Non Flanged Motors to Flanged Motors |
Description
Flange, Input IEC Frame Size 90, Rabbet Diameter 5.12 in, Overall Diameter 7 7/8 in, For Use With 90 Cast Iron Frame Motors, Bolt Thread Size M12, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 608-8M-20 (608-8M-20)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 48in OC, 2 Band (2/BX45)
- SKF Bearing, Bore 30mm, Industry 1206-ETN9 (1206 ETN9)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- Weg Motor Mounts