Shop All Motor Flanges & Flange Kits
Weg
Flange Kit, 80 Frame, O. D. 4.73 In.
Mfr # FLC-IM80DIN-AL-BC
Zoro # G7049603
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rabbet Dia. (In.) 3.15
- For Use With 80 Aluminum Frame Motors
- Function Converts Non Flanged Motors to Flanged Motors
- Outside Dia. (In.) 4.73 in
- Length (In.) 4.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-IM80DIN-AL-BC
- Zoro # G7049603
- Country of Origin Brazil
- Category Motor Flanges & Flange Kits
Dimensions
Rabbet Dia. (In.) | 3.15 |
Outside Dia. (In.) | 4.73 in |
Length (In.) | 4.73 in |
Inside Dia. (In.) | 3.15 in |
Input IEC Frame Size | 80 |
Bolt Thread Size | M6 |
Rabbet Diameter | 3.15 in |
Output IEC Frame Size | 80 |
Overall Diameter | 4 11/16 in |
Details
Item | Flange |
For Use With | 80 Aluminum Frame Motors |
Function | Converts Non Flanged Motors to Flanged Motors |
Includes | Bolts |
Threads (In.) | M6 |
Converts From | Non Flanged Motors |
NEMA/IEC Frame | 80 |
Converts To | C-Flanged Motors |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Application | Converts Non Flanged Motors to Flanged Motors |
Description
Flange, Input IEC Frame Size 80, Rabbet Diameter 3.15 in, Overall Diameter 4 11/16 in, For Use With 80 Aluminum Frame Motors, Bolt Thread Size M6, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 1.187-in. Bore Dia., 2.53-in. Outside Dia., 0.84-in. Width (M86649/10)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (213-C)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-PLSS)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566338, Pressure Line, 10 micron, Outside-In (MF0058442)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- Weg Motor Flanges & Flange Kits