Shop All Motor Flanges & Flange Kits
Weg
Flange Kit, 71 Frame, O. D. 6.30 In.
Mfr # FLF-IM71-BC-W22
Zoro # G7194695
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts From Non Flanged Motors
- Length (In.) 6.3 in
- Converts To D-Flanged Motors
- Outside Dia. (In.) 6.3 in
- Threads (In.) M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLF-IM71-BC-W22
- Zoro # G7194695
- Country of Origin Brazil
- Category Motor Flanges & Flange Kits
Dimensions
Length (In.) | 6.3 in |
Outside Dia. (In.) | 6.3 in |
Rabbet Dia. (In.) | 4.33 |
Inside Dia. (In.) | 4.33 in |
Output IEC Frame Size | 71 |
Overall Diameter | 6 1/4 in |
Rabbet Diameter | 4.33 in |
Bolt Thread Size | M10 |
Input IEC Frame Size | 71 |
Details
Converts From | Non Flanged Motors |
Converts To | D-Flanged Motors |
Threads (In.) | M10 |
For Use With | 71 Cast Iron Frame Motors |
NEMA/IEC Frame | 71 |
Includes | Bolts |
Item | Flange |
Function | Converts Non Flanged Motors to Flanged Motors |
Number of Face Holes | 4 |
Number of Flange Holes | 4 |
Application | Converts Non Flanged Motors to Flanged Motors |
Description
Flange, Input IEC Frame Size 71, Rabbet Diameter 4.33 in, Overall Diameter 6 1/4 in, For Use With 71 Cast Iron Frame Motors, Bolt Thread Size M10, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Precision Oiler Super Lube Oil With PTFE High Viscosity 7ml (51010)
- DAYTON 5/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-7/8" Top Width, 5 Ribs (11X977)
- HUSQVARNA V-BELT: 3VX545 - 5 BAND (504119705)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF58)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- Weg Motor Mounts