Shop All Motor Flanges & Flange Kits
Weg
Flange Kit, 71 Frame, O. D. 4.13 In.
Mfr # FLC-IM71DIN-AL-BC
Zoro # G7016231
original price:
$38.00
10% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts To C-Flanged Motors
- Converts From Non Flanged Motors
- Threads (In.) M6
- For Use With 71 Aluminum Frame Motors
- Rabbet Dia. (In.) 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-IM71DIN-AL-BC
- Zoro # G7016231
- Country of Origin Brazil
- Category Motor Flanges & Flange Kits
Dimensions
Rabbet Dia. (In.) | 2.76 |
Length (In.) | 4.13 in |
Inside Dia. (In.) | 2.76 in |
Outside Dia. (In.) | 4.13 in |
Overall Diameter | 4 1/8 in |
Bolt Thread Size | M6 |
Input IEC Frame Size | 71 |
Output IEC Frame Size | 71 |
Rabbet Diameter | 2.76 in |
Details
Converts To | C-Flanged Motors |
Item | Flange |
Converts From | Non Flanged Motors |
Threads (In.) | M6 |
For Use With | 71 Aluminum Frame Motors |
Includes | Bolts |
NEMA/IEC Frame | 71 |
Function | Converts Non Flanged Motors to Flanged Motors |
Application | Converts Non Flanged Motors to Flanged Motors |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Description
Flange, Input IEC Frame Size 71, Rabbet Diameter 2.76 in, Overall Diameter 4 1/8 in, For Use With 71 Aluminum Frame Motors, Bolt Thread Size M6, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- BESTORQ L Timing Belts (270L100)
- DIXON Quick Worm Gear Clamp, 2" - 10", Style LS (LS152)
- HYDROMAXX 2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS200100)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- Weg Motor Flanges & Flange Kits