Shop All Motor Flanges & Flange Kits
Weg
Flange Kit, 63 Frame, O. D. 3.54 In.
Mfr # FLC-IM63DIN
Zoro # G6954123
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 63 Cast Iron Frame Motors
- Inside Dia. (In.) 2.36 in
- Rabbet Dia. (In.) 2.36
- Function Converts Non Flanged Motors to Flanged Motors
- Threads (In.) M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-IM63DIN
- Zoro # G6954123
- Country of Origin Brazil
- Category Motor Flanges & Flange Kits
Dimensions
Inside Dia. (In.) | 2.36 in |
Rabbet Dia. (In.) | 2.36 |
Outside Dia. (In.) | 3.54 in |
Length (In.) | 3.54 in |
Output IEC Frame Size | 63 |
Bolt Thread Size | M5 |
Rabbet Diameter | 2.36 in |
Overall Diameter | 3 1/2 in |
Input IEC Frame Size | 63 |
Details
For Use With | 63 Cast Iron Frame Motors |
Function | Converts Non Flanged Motors to Flanged Motors |
Threads (In.) | M5 |
Item | Flange |
Includes | Bolts |
NEMA/IEC Frame | 63 |
Converts To | C-Flanged Motors |
Converts From | Non Flanged Motors |
Application | Converts Non Flanged Motors to Flanged Motors |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Description
Flange, Input IEC Frame Size 63, Rabbet Diameter 2.36 in, Overall Diameter 3 1/2 in, For Use With 63 Cast Iron Frame Motors, Bolt Thread Size M5, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 120R-10-Standard: 120 Chain Size, 10 Ft, 131541 (131541)
- BEARINGS LTD Tritan, UCFL210-50mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 50 mm (UCFL210-50MM)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 75 psi (SB50-0A075)
- DAYTON Bushing, Reducer, Pk3 (2X653)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- Weg Motor Flanges & Flange Kits