Shop All Motor Flanges & Flange Kits
Weg
Flange Kit, 160 Frame, O. D. 9.84 In.
Mfr # FLC-IM160DIN-W22
Zoro # G6857261
original price:
$172.37
7% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.84 in
- Converts To C-Flanged Motors
- Converts From Non Flanged Motors
- Function Converts Non Flanged Motors to Flanged Motors
- Rabbet Dia. (In.) 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-IM160DIN-W22
- Zoro # G6857261
- Country of Origin Brazil
- Category Motor Flanges & Flange Kits
Dimensions
Length (In.) | 9.84 in |
Rabbet Dia. (In.) | 7.09 |
Inside Dia. (In.) | 7.09 in |
Outside Dia. (In.) | 9.84 in |
Rabbet Diameter | 7.09 in |
Output IEC Frame Size | 160 |
Overall Diameter | 9 13/16 in |
Input IEC Frame Size | 160 |
Bolt Thread Size | M12 |
Details
Converts To | C-Flanged Motors |
Converts From | Non Flanged Motors |
Function | Converts Non Flanged Motors to Flanged Motors |
NEMA/IEC Frame | 160 |
Threads (In.) | M12 |
Item | Flange |
Includes | Bolts |
For Use With | 160 Cast Iron Frame Motors |
Number of Flange Holes | 4 |
Application | Converts Non Flanged Motors to Flanged Motors |
Number of Face Holes | 4 |
Description
Flange, Input IEC Frame Size 160, Rabbet Diameter 7.09 in, Overall Diameter 9 13/16 in, For Use With 160 Cast Iron Frame Motors, Bolt Thread Size M12, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro 3/8" Hose W/ 1/4" Mnpt, 50' (LEGHFZP3850YW2)
- CONTINENTAL CONTITECH 3/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX710)
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. (RS16BRB)
- COXREELS Stacking Bracket - 1125 series 18in Drum (7480-18)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- Weg Motor Flanges & Flange Kits