Shop All Motor Flanges & Flange Kits
Weg
Flange Kit, 132 Frame, O. D. 11.81 In.
Mfr # FLF-IM132-AL-UBC
Zoro # G6860691
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 9.06 in
- NEMA/IEC Frame 132
- Threads (In.) M15
- Function Converts Non Flanged Motors to Flanged Motors
- Rabbet Dia. (In.) 9.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLF-IM132-AL-UBC
- Zoro # G6860691
- Country of Origin Brazil
- Category Motor Flanges & Flange Kits
Dimensions
Inside Dia. (In.) | 9.06 in |
Rabbet Dia. (In.) | 9.06 |
Length (In.) | 11.81 in |
Outside Dia. (In.) | 11.81 in |
Overall Diameter | 11 13/16 in |
Input IEC Frame Size | 132 |
Output IEC Frame Size | 132 |
Rabbet Diameter | 9.06 in |
Bolt Thread Size | M15 |
Details
Item | Flange |
NEMA/IEC Frame | 132 |
Threads (In.) | M15 |
Function | Converts Non Flanged Motors to Flanged Motors |
Includes | Bolts |
For Use With | 132 Aluminum Frame Motor |
Converts To | D-Flanged Motors |
Converts From | Non Flanged Motors |
Application | Converts Non Flanged Motors to Flanged Motors |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Description
Flange, Input IEC Frame Size 132, Rabbet Diameter 9.06 in, Overall Diameter 11 13/16 in, For Use With 132 Aluminum Frame Motor, Bolt Thread Size M15, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES O-Ring For Flat-Face Fittings, G60248-0010 (G60248-0010)
- BOSTON GEAR Thrust Washer (18918)
- HHIP 1-1/2" OD -3/8" ID C Type Tool Holder Bushing (3900-2917)
- PIX Belt, AX Cogged, 1/2 x 38 in. OC (AX36)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- Weg Motor Flanges & Flange Kits