Shop All Motor Flanges & Flange Kits
Weg
Flange Kit, 100 Frame, O. D. 9.84 In.
Mfr # FLF-IM100-AL-UBC
Zoro # G6575791
original price:
$149.38
6% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Converts Non Flanged Motors to Flanged Motors
- Outside Dia. (In.) 9.84 in
- Converts To D-Flanged Motors
- Converts From Non Flanged Motors
- Rabbet Dia. (In.) 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLF-IM100-AL-UBC
- Zoro # G6575791
- Country of Origin Brazil
- Category Motor Flanges & Flange Kits
Dimensions
Outside Dia. (In.) | 9.84 in |
Rabbet Dia. (In.) | 7.09 |
Inside Dia. (In.) | 7.09 in |
Length (In.) | 9.84 in |
Overall Diameter | 9 13/16 in |
Input IEC Frame Size | 100 |
Rabbet Diameter | 7.09 in |
Output IEC Frame Size | 100 |
Bolt Thread Size | M15 |
Details
Function | Converts Non Flanged Motors to Flanged Motors |
Converts To | D-Flanged Motors |
Converts From | Non Flanged Motors |
Item | Flange |
For Use With | 100 Aluminum Frame Motors |
NEMA/IEC Frame | 100 |
Threads (In.) | M15 |
Includes | Bolts |
Number of Face Holes | 4 |
Application | Converts Non Flanged Motors to Flanged Motors |
Number of Flange Holes | 4 |
Description
Flange, Input IEC Frame Size 100, Rabbet Diameter 7.09 in, Overall Diameter 9 13/16 in, For Use With 100 Aluminum Frame Motors, Bolt Thread Size M15, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Mineral Hydraulic Oil, Food Grade, 5 Gal. (FOODSAFE FMO 100-005)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881), PK 25 (CA881-25K)
- TRITAN Two Groove Cast Iron Sheave, 1 3/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.15-in. OD (2BK30 X 1 3/8)
- DONALDSON Seal Clamp, 5 In (127 Mm) Stainless (X007785)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- Weg Motor Mounts