Shop All 3-Phase AC Motors
Weg
Explosion Proof Motor
Mfr # 01518XT3E254TC
Zoro # G1958177
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,679.99
Free 30-Day Returns
Key Features
- CC Number CC029A
- Manufacturers Warranty Length 1 yr
- Green Certification or Other Recognition NEMA Premium(R) Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01518XT3E254TC
- Zoro # G1958177
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Explosion Proof Motor |
CC Number | CC029A |
Green Certification or Other Recognition | NEMA Premium(R) Rated |
Description
Explosion Proof Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brush, Motor, Pk2 (1R393)
- SKF Single Row Ball Bearings (U209)
- CONTINENTAL CONTITECH BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (BX53)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L6658921153)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00536OT3E182T-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E56-S)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.5018OT3E56-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182TC-W22)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF73)
- Weg 3-Phase AC Motors