Shop All Evaporative Cooler Motors
Weg
Evaporative Cooler Motor, 240V, Ball, Auto
Mfr # .5018OS1DEC56
Zoro # G3642012
Free Shipping & Returns
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 1/2
- RPM Range 1,701-1,800
- No. of Speeds 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .5018OS1DEC56
- Zoro # G3642012
- Country of Origin Multiple
- Category Evaporative Cooler Motors
Dimensions
Overall Length | 9 9/16 in |
Shaft Dia. | 5/8 in |
Ring Dia. | 2 1/2 in |
Shaft Length | 1 7/8 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 7 7/8 in |
Body Dia. | 6 7/16 in |
Description
Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, 4.80 A Full Load Amps, 56 Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9110PP C2)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- B B MANUFACTURING 32AT10/780, Timing Belt, Polyurethane, Steel (32AT10/780)
- MI-T-M Crevice Tool (33-0412)
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- WEG Evaporative Cooler Motor, 240V, Ring, Ball (.7518OS1DEC56)
- WEG Evaporative Cooler Motor, Ring, 240V, 14 (.7582OS1DEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 17 (.3318OS1AEC56)
- WEG Evaporative Cooler Motor, 115V, Ring, Auto (.5082OS1AEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- HESSAIRE Hessaire 9 in. H X 9 in. W X 8 in. D Black Steel Evaporative Cooler Motor (6615100)
- Weg HVAC Motors