Shop All Evaporative Cooler Motors
Weg
Evaporative Cooler Motor, 115V, Ring, Auto
Mfr # .5082OS1AEC56
Zoro # G3540941
Free Shipping & Returns
$149.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 1/2, 1/6
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .5082OS1AEC56
- Zoro # G3540941
- Country of Origin Multiple
- Category Evaporative Cooler Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 1/2 in |
Ring Dia. | 2 1/2 in |
Overall Length | 9 9/16 in |
Length Less Shaft | 7 7/8 in |
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 6 7/16 in |
Description
Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 1/2, 1/6 HP, Nameplate RPM 1,800/1,200, No. of Speeds 2, Voltage 115V AC, 8.20/4.60 A Full Load Amps, 56 Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring, Motor Mounting Position All Angle, Shaft Length 1 7/8 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Cutting Oil, 16 oz, Squeeze Bottle (44220)
- BESTORQ 3V730/02 Banded Belt, 73 in Outside Length, 3/8 in Top Width, 2 Ribs (3V730/02)
- SUPCO MultiPlus Dual Brand V Belt, B60 (B60)
- BURNDY Oxide Inhibitor, Aluminum to Aluminum (P8A)
- WEG Evaporative Cooler Motor, Ring, 240V, 14 (.7582OS1DEC56)
- WEG Evaporative Cooler Motor, 240V, Ring, Ball (.7518OS1DEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 17 (.3318OS1AEC56)
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- WEG Evaporative Cooler Motor, 115V, Ring, Ball (.3382OS1AEC56)
- CENTURY Evaporative Cooler Motor, 115V, Ball, REV (SVB2034BV1)
- Weg Evaporative Cooler Motors