Shop All Evaporative Cooler Motors
Weg
Evaporative Cooler Motor, 115V, Ball, Auto
Mfr # .7582OS1AEC56
Zoro # G3524981
original price:
$201.67
6% off
new price: $188.25
/ea
Free Shipping & Returns
$188.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 3/4, 1/4
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7582OS1AEC56
- Zoro # G3524981
- Country of Origin Multiple
- Category Evaporative Cooler Motors
Dimensions
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 7 7/8 in |
Shaft Length | 1 7/8 in |
Ring Dia. | 2 1/2 in |
Shaft Dia. | 5/8 in |
Overall Length | 9 9/16 in |
Body Dia. | 6 7/16 in |
Description
Evaporative Cooler Motor, Single Phase, Motor Design Capacitor-Start, 3/4, 1/4 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, 10.3 A Full Load Amps, 56 Frame, Output Watts 550 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- DODGE Sheave 118345, 2B8.0-2517 (118345)
- TOMPKINS Nylon Hose Sleeve1.30" ID NYLON SLEEVE-100' (NHS-130-100 FT)
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- WEG Evaporative Cooler Motor, 240V, Ball, Auto (.5018OS1DEC56)
- WEG Evaporative Cooler Motor, Ring, 240V, 14 (.7582OS1DEC56)
- WEG Evaporative Cooler Motor, 115V, Ring, Ball (.3382OS1AEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- WEG Evaporative Cooler Motor, 240V, Ring, Ball (.7518OS1DEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 17 (.3318OS1AEC56)
- HESSAIRE Oscillation Motor for MC26A Mobile Cooler (6057026)
- Weg HVAC Motors