Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 75 HP, 1,184 Nameplate RPM, 230/460V AC, 404/5T Frame
Mfr # 07512ET3ECT405T-W22
Zoro # G9809177
product price: $10,219.50
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$10,219.50
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 75
- Nameplate RPM 1,184
- Frame 404/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07512ET3ECT405T-W22
- Zoro # G9809177
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Length Less Shaft | 32 1/2 in |
Overall Length | 39 3/4 in |
Shaft Dia. | 2 7/8 in |
Shaft Length | 7 1/4 in |
Body Dia. | 19 1/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,184, No. of Speeds 1, Voltage 230/460V AC, 170/84.9 A Full Load Amps, 404/5T Frame, Output Watts 55000 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X08X08)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/2 (CYR1-1/2)
- DURA-SURE TORQUE Timing Belt, S5M, 10 x 1250mm PL, T250 (100-S5M-1250)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt (101-1035)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- Weg AC Cooling Tower Motors