Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 200V AC, 213T Frame
Mfr # 00718ET3PCT213TF1-W2
Zoro # G9828357
original price:
$1,101.76
7% off
new price: $1,015.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,015.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 7 1/2
- Nameplate RPM 1,765
- Frame 213T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00718ET3PCT213TF1-W2
- Zoro # G9828357
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Length | 3 3/8 in |
Overall Length | 18 in |
Length Less Shaft | 14 5/8 in |
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 10 5/8 in |
Description
Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 7 1/2 HP, 1,765 Nameplate RPM, 213T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 21.1 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 3/8 in, Length Less Shaft 14 5/8 in, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- MTD Hose-Vac 4.0 X 75. (764-0648A)
- D&D 76" Outside Length, 1/2" Top Width, 1 Ribs (4LK760)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X08SS)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- Weg AC Cooling Tower Motors