Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 7 1/2 HP, 1,175 Nameplate RPM, 230/460V AC, 254T Frame
Mfr # 00712ET3ECT254T-W22
Zoro # G9809423
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,824.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 7 1/2
- Nameplate RPM 1,175
- Frame 254T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00712ET3ECT254T-W22
- Zoro # G9809423
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Length | 4 in |
Overall Length | 23 3/16 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 19 3/16 in |
Body Dia. | 12 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230/460V AC, 19.0/9.48 A Full Load Amps, 254T Frame, Output Watts 5500 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 19/32" Nylon Plastic Hose Clamps 10PK (69207)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-M5-PK5)
- FESTO Plastic Tubing PUN-H-4X0, 75-SW (PUN-H-4X0,75-SW)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- Weg AC Cooling Tower Motors