Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 50 HP, 1,180 Nameplate RPM, 230/460V AC, 364/5T Frame
Mfr # 05012ET3ECT365T-W22
Zoro # G9809213
product price: $7,218.75
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,218.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 50
- Nameplate RPM 1,180
- Frame 364/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05012ET3ECT365T-W22
- Zoro # G9809213
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Length | 5 7/8 in |
Shaft Dia. | 2 3/8 in |
Overall Length | 34 1/4 in |
Length Less Shaft | 28 3/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 17 15/16 in |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230/460V AC, 115/57.4 A Full Load Amps, 364/5T Frame, Output Watts 37000 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932636Q, Pressure Line, 10 micron, Outside-In (MF0059702)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.75 in OD (BK110)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MPX-04-04)
- DYNABRADE Retaining Ring (95558)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- Weg Definite Purpose Motors