Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame
Mfr # 04018ET3ECT324T-W22
Zoro # G9809247
product price: $3,603.75
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,603.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 40
- Nameplate RPM 1,770
- Frame 324T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 04018ET3ECT324T-W22
- Zoro # G9809247
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Length | 5 1/4 in |
Shaft Dia. | 2 1/8 in |
Overall Length | 29 5/8 in |
Length Less Shaft | 24 3/8 in |
Body Dia. | 15 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, 94.2/47.1 A Full Load Amps, 324T Frame, Output Watts 30000 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON H90204005BNV, Pressure Line, 5 micron, Outside-In (MF0058392)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- FESTO Pressure Regulator LR-1/8-D-7-MINI (LR-1/8-D-7-MINI)
- RECTORSEAL Anti Sieze Compound, H1 Food, 16 oz. (73931)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- Weg AC Cooling Tower Motors