Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 40 HP, 1,185 Nameplate RPM, 230/460V AC, 364/5T Frame
Mfr # 04012ET3ECT364T-W22
Zoro # G9809231
product price: $6,282.00
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$6,282.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 40
- Nameplate RPM 1,185
- Frame 364/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 04012ET3ECT364T-W22
- Zoro # G9809231
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Overall Length | 34 1/4 in |
Length Less Shaft | 28 3/8 in |
Shaft Dia. | 2 3/8 in |
Shaft Length | 5 7/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 17 15/16 in |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230/460V AC, 93.0/46.5 A Full Load Amps, 364/5T Frame, Output Watts 30000 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203 LLUX, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203 LLUX (6203 LLUX)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- DAYTON 4L730 V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730)
- FESTO Standards-Based Cylinder DNC-50-300-PPV-A (DNC-50-300-PPV-A)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- Weg Definite Purpose Motors